SKU:
MSE6650840E
MPN:
0839M580065HB
£29.99
Ex VAT
£35.99
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420075695 |
Hole Diameter | 12mm |
Length | 65mm |
MFR Part No. | 0839M580065HB |
Thread Size | M10 |
Type | Loose Bolt Anchor |
UNSPSC Code | 31161601 |