SKU:
MSE6650840H
MPN:
0839M580090
£34.99
Ex VAT
£41.99
Inc VAT
22 Variations Available
Product Details
Product Specification
• Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
• Hexagon nut ensures easy and reliable tightening for secure fixation
• Expands to create a strong-hold in masonry materials
• Zinc plating provides corrosion resistance for durability in various environments
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420037730 |
Hole Diameter | 16mm |
Length | 147mm |
MFR Part No. | 0839M580090 |
Thread Size | M10 |
Type | Grip Hexnut Sleeve Anchor |
UNSPSC Code | 31161601 |