noscriptMasonMate M12 16x65mm SLEEVE 13mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 25 0839M580013 | Cromwell Tools

MasonMate

M12 16x65mm SLEEVE 13mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 25

SKU:

MSE6650840B

MPN:

0839M580013

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420037716

    Hole Diameter

    16mm

    Length

    65mm

    MFR Part No.

    0839M580013

    Thread Size

    M12

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601