SKU:
MSE6650840M
MPN:
0839M620100
£30.49
Ex VAT
£36.59
Inc VAT
22 Variations Available
Product Details
Product Specification
• Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
• Hexagon nut ensures easy and reliable tightening for secure fixation
• Expands to create a strong-hold in masonry materials
• Zinc plating provides corrosion resistance for durability in various environments
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420037761 |
Hole Diameter | 20mm |
Length | 151mm |
MFR Part No. | 0839M620100 |
Thread Size | M16 |
Type | Grip Hexnut Sleeve Anchor |
UNSPSC Code | 31161601 |