£2.76
Ex VAT
£3.31
Inc VAT
Product Details
Product Specification
R-XPT-HD Hot Dip Galvanized Throughbolt - Metric
• Increased corrosion resistance due to hot dip zinc external protection layer
• R-XPT is suitable for reduced embedment to avoid contact with reinforcement
• Embedment depth markings help to ensure precise installation of the anchor
• Design of R-XPTII allows drilling and installing directly through the fixture and helps to reduce installation time
• High quality with cost effectiveness
• Cold formed body ensures consistent dimensional accuracy
Attribute | Value |
---|---|
Brand | Rawl |
Hole Diameter | 18mm |
Length | 125mm |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M16 |
UNSPSC Code | 31161601 |