SKU:
MSE6650846H
MPN:
0841M620110G
£46.09
Ex VAT
£55.31
Inc VAT
47 Variations Available
Product Details
Product Specification
• Designed for securing heavy loads in various construction materials
• Ideal for use in moisture-rich environments
• Stainless steel A4 offers excellent corrosion resistance and durability
• Galvanised options provide additional protection against rust
• Zinc plated options enhance durability and resistance to corrosion
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420618533 |
Length | 110mm |
MFR Part No. | 0841M620110G |
Thread Size | M16 |
Type | Through Bolt |
UNSPSC Code | 31161601 |