£5.09
Ex VAT
£6.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Hexagonal head for convenient use with a torque wrench.
Approved for:
▪ Concrete C20/25 to C50/60, Cracked and non-cracked
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 18mm |
Length | 190mm |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M16 |
UNSPSC Code | 31161601 |