SKU:
MSE6650846W
MPN:
0841M640220G
£32.09
Ex VAT
£38.51
Inc VAT
47 Variations Available
Product Details
Product Specification
• Designed for securing heavy loads in various construction materials
• Ideal for use in moisture-rich environments
• Stainless steel A4 offers excellent corrosion resistance and durability
• Galvanised options provide additional protection against rust
• Zinc plated options enhance durability and resistance to corrosion
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420575652 |
Length | 220mm |
MFR Part No. | 0841M640220G |
Thread Size | M20 |
Type | Through Bolt |
UNSPSC Code | 31161601 |