SKU:
MSE6650839A
MPN:
0839M460009
£14.99
Ex VAT
£17.99
Inc VAT
22 Variations Available
Product Details
Product Specification
• Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
• Hexagon nut ensures easy and reliable tightening for secure fixation
• Expands to create a strong-hold in masonry materials
• Zinc plating provides corrosion resistance for durability in various environments
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420037594 |
Hole Diameter | 6mm |
Length | 36mm |
MFR Part No. | 0839M460009 |
Thread Size | M4.5 |
Type | Grip Hexnut Sleeve Anchor |
UNSPSC Code | 31161601 |