noscriptMasonMate M4.5 6x56mm SLEEVE 27mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 100 0839M460027 | Cromwell Tools

MasonMate

M4.5 6x56mm SLEEVE 27mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 100

SKU:

MSE6650839B

MPN:

0839M460027

£18.79

Ex VAT

£22.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420037600

    Hole Diameter

    6mm

    Length

    56mm

    MFR Part No.

    0839M460027

    Thread Size

    M4.5

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601