noscriptMasonMate M6 8x40mm SLEEVE 12mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 100 0839M490009 | Cromwell Tools

MasonMate

M6 8x40mm SLEEVE 12mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 100

SKU:

MSE6650839C

MPN:

0839M490009

£16.29

Ex VAT

£19.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420037617

    Hole Diameter

    8mm

    Length

    40mm

    MFR Part No.

    0839M490009

    Thread Size

    M6

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601