SKU:
MSE6650839J
MPN:
0839M540045HB
£23.79
Ex VAT
£28.55
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420075596 |
Hole Diameter | 8mm |
Length | 45mm |
MFR Part No. | 0839M540045HB |
Thread Size | M6 |
Type | Loose Bolt Anchor |
UNSPSC Code | 31161601 |