noscriptMasonMate M6 8x85mm SLEEVE 60mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 50 0839M490060 | Cromwell Tools

MasonMate

M6 8x85mm SLEEVE 60mm GRIP HEXNUT SLEEVE ANCHOR BZP, Box of 50

SKU:

MSE6650839F

MPN:

0839M490060

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420037631

    Hole Diameter

    8mm

    Length

    85mm

    MFR Part No.

    0839M490060

    Thread Size

    M6

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601