SKU:
MSE6650839M
MPN:
0839M540090HB
£20.79
Ex VAT
£24.95
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420075633 |
Hole Diameter | 8mm |
Length | 90mm |
MFR Part No. | 0839M540090HB |
Thread Size | M6 |
Type | Loose Bolt Anchor |
UNSPSC Code | 31161601 |