SKU:
MSE6650839Z
MPN:
0839M560100HB
£34.99
Ex VAT
£41.99
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420075688 |
Hole Diameter | 10mm |
Length | 100mm |
MFR Part No. | 0839M560100HB |
Thread Size | M8 |
Type | Loose Bolt Anchor |
UNSPSC Code | 31161601 |