SKU:
MSE6650839Q
MPN:
0839M560045HB
£21.49
Ex VAT
£25.79
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | MasonMate |
EAN | 5050420075640 |
Hole Diameter | 10mm |
Length | 45mm |
MFR Part No. | 0839M560045HB |
Thread Size | M8 |
Type | Loose Bolt Anchor |
UNSPSC Code | 31161601 |