noscriptMasonMate M8 10x97mm SLEEVE 57mm GRIP HEXNUT SLEEVE ANCHOR A4, Box of 25 0839M560100SS | Cromwell Tools

MasonMate

M8 10x97mm SLEEVE 57mm GRIP HEXNUT SLEEVE ANCHOR A4, Box of 25

SKU:

MSE6650840A

MPN:

0839M560100SS

£55.99

Ex VAT

£67.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Thin-walled design is optimised for securing lightweight fixtures, reducing stress on masonry
    • Hexagon nut ensures easy and reliable tightening for secure fixation
    • Expands to create a strong-hold in masonry materials
    • Zinc plating provides corrosion resistance for durability in various environments


    Product Specification
    Attribute
    Value

    Brand

    MasonMate

    EAN

    5050420552530

    Hole Diameter

    10mm

    Length

    97mm

    MFR Part No.

    0839M560100SS

    Thread Size

    M8

    Type

    Grip Hexnut Sleeve Anchor

    UNSPSC Code

    31161601