SKU:
RAW6651004E
MPN:
R-XPT-08075/10
£0.63
Ex VAT
£0.76
Inc VAT
35 Variations Available
Product Details
Product Specification
Product Documents
This range of versatile through fixing bolts are ideal for use in a wide range of applications in concrete of C20/25-C50/60, reinforced and unreinforced concrete as well as natural stone. Possessing embedment depth markings to ensure correct installation and designed with an optimised expander that boasts six grip features to bolster the load bearing capacity of the products. Meets all the necessary industry standards.
Features and Benefits
• Each anchor possesses embedment depth markers that help to ensure the correct installation depth of the bolt
• The cold formed body makes sure there is a high level of dimensional accuracy to the product
• The unique design allows for installation and drilling directly through the fixture for ease and simplicity of use
• Available in a variety of thread sizes and lengths to ensure there is a product that suits your specific needs
Typical Applications
• Ideal for use when working on cladding restraint, curtain wall, balustrading, barriers, handrails, racking, structural steel and bollards
Standards
• ETA 17/0183
• EAD 330232-00-0601
Attribute | Value |
---|---|
Brand | Rawl |
EAN | 5906675233536 |
Hole Diameter | 8mm |
Length | 75mm |
Material | Steel |
MFR Part No. | R-XPT-08075/10 |
Surface Treatment | Zinc Plated |
Thread Size | M8 |
Type | Through Bolt |
UNSPSC Code | 31161601 |