£62.99
Ex VAT
£75.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Suitable for temporary and permanent anchorage. Supplied complete with shield, washer and hex nut.
Features and Benefits
• Versatile and can be used in concrete, brickwork and stone
• Optimum taper nut angle, for maximum expansion in all substrates
• Ferrule is marked with hole diameter, to ensure installation is correct
Typical Applications
• Supporting guy ropes, stays and cables
• Supporting ladder restraints
Notes
• Must not be used for safety harness applications or for lifting where shock load could be applied
Attribute | Value |
---|---|
Brand | Rawl |
EAN | 5010445444371 |
Material | Steel |
MFR Part No. | R-RBL-08EW |
Surface Treatment | Zinc Plated |
Thread Size | M8 |
UNSPSC Code | 31161601 |