£8.49
Ex VAT
£10.19
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420621441 |
Length | 38mm |
MFR Part No. | 1311T4760038NW |
System of Measurement | Metric |
Thread Size | 5.5mm |
UNSPSC Code | 31161528 |