£5.79
Ex VAT
£6.95
Inc VAT
9 Variations Available
Product Details
Product Specification
• A2 stainless steel construction ensures durability and long-lasting performance in various environments
• Large outer diameter provides superior support, preventing damage and ensuring secure fastening
• Plain edge design ensures even contact with surfaces, reducing the risk of wear and tear
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Diameter | 20mm |
EAN | 5050420624756 |
For nom. size | M5 |
Grade | A2 |
Hole Diameter | 5mm |
Material | Steel |
MFR Part No. | 0630T470020 |
UNSPSC Code | 31161807 |