SKU:
MTE6450950E
MPN:
Z0480T490025
£28.49
Ex VAT
£34.19
Inc VAT
34 Variations Available
Product Details
Product Specification
• Zinc plating offers excellent corrosion resistance, ensuring longevity and durability in various environmental conditions
• Large outside diameter spreads the load more effectively, reducing the risk of damage to the base material and improving hold in soft materials
• Suitable for a wide range of materials and applications, enhancing flexibility in usage
Attribute | Value |
---|---|
Box Quantity | 3000 |
Brand | MetalMate |
EAN | 5050420617673 |
For nom. size | 6mm |
Material | Steel |
MFR Part No. | Z0480T490025 |
UNSPSC Code | 31161807 |