noscriptMetalMate 6x20mm A2 REPAIR / PENNY /MUDGUARD WASHER, Box of 500 0630T490020 | Cromwell Tools

MetalMate

6x20mm A2 REPAIR / PENNY /MUDGUARD WASHER, Box of 500

SKU:

MTE6450630D

MPN:

0630T490020

£9.99

Ex VAT

£11.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • A2 stainless steel construction ensures durability and long-lasting performance in various environments
    • Large outer diameter provides superior support, preventing damage and ensuring secure fastening
    • Plain edge design ensures even contact with surfaces, reducing the risk of wear and tear


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    MetalMate

    Diameter

    20mm

    EAN

    5050420624725

    For nom. size

    M6

    Grade

    A2

    Hole Diameter

    6mm

    Material

    Steel

    MFR Part No.

    0630T490020

    UNSPSC Code

    31161807