noscriptMetalMate 6x30mm A2 REPAIR / PENNY /MUDGUARD WASHER, Box of 200 0630T490030 | Cromwell Tools

MetalMate

6x30mm A2 REPAIR / PENNY /MUDGUARD WASHER, Box of 200

SKU:

MTE6450630E

MPN:

0630T490030

£8.29

Ex VAT

£9.95

Inc VAT

IN STOCK (9)

    Product Details

    • A2 stainless steel construction ensures durability and long-lasting performance in various environments
    • Large outer diameter provides superior support, preventing damage and ensuring secure fastening
    • Plain edge design ensures even contact with surfaces, reducing the risk of wear and tear


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    MetalMate

    Diameter

    30mm

    EAN

    5050420103305

    For nom. size

    M6

    Grade

    A2

    Hole Diameter

    6mm

    Material

    Steel

    MFR Part No.

    0630T490030

    UNSPSC Code

    31161807