£13.49
Ex VAT
£16.19
Inc VAT
9 Variations Available
Product Details
Product Specification
• A2 stainless steel construction ensures durability and long-lasting performance in various environments
• Large outer diameter provides superior support, preventing damage and ensuring secure fastening
• Plain edge design ensures even contact with surfaces, reducing the risk of wear and tear
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
Diameter | 30mm |
EAN | 5050420031202 |
For nom. size | M8 |
Grade | A2 |
Hole Diameter | 8mm |
Material | Steel |
MFR Part No. | 0630T540030 |
UNSPSC Code | 31161807 |