£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric.
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 30mm |
For nom. size | M12 |
Grade | A2 |
Hole Diameter | 12.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161807 |