£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Metric.
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 12mm |
For nom. size | M4 |
Grade | A2 |
Hole Diameter | 4.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161807 |