£2.79
Ex VAT
£3.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Mudguard/Repair/Penny Washer
Metric
Steel - ZY (Zinc Yellow Passivated)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M5 |
Hole Diameter | 5.2mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 1.3mm |
UNSPSC Code | 31161807 |