£7.75
Ex VAT
£9.30
Inc VAT
5 Variations Available
Product Details
Product Specification
Also known as 'Mudguard Washers' or 'Penny Washers', these flat repair washers are manufactured from A2 Stainless Steel and are suited for fasteners with an M8 thread size. Supplied in boxes of 200, the products can be purchased in various specifications.
Features and Benefits
• Resistant to corrosion for overall product longevity
• Manufactured from A2 stainless steel which is highly robust
• Available in a range of specifications all suited for screws with an M8 thread size
• Supplied in boxes of 200 to ensure you always have enough washers to hand
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 40mm |
For nom. size | M8 |
Grade | A2 |
Hole Diameter | 8.4mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 1.5mm |
UNSPSC Code | 31161807 |