Owlett Jaton

Mild Steel Repair/Mudguard/Penny Washers, Metric, M10x25

SKU:

CTL6452030W

MPN:

.

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (9)

    Product Details

    Manufactured from steel, these Bright Zinc Plated (BZP) mudguard or 'penny' washers have an extra large outer diameter. Used primarily to spread the load over a greater area than a conventional flat washer, the product can be used across multiple industries.


    Features and Benefits
    • Manufactured from steel for optimum resilience
    • Larger outer diameter makes the product more effective at spreading a load over a greater area
    • Bright Zinc Plating (BZP) bolsters product resistance to corrosion for overall longevity


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Owlett Jaton

    Diameter

    25mm

    For nom. size

    M10

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thickness

    1.5mm

    UNSPSC Code

    31161807