£3.49
Ex VAT
£4.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Used when concealment is required or when there is danger that the use of round plain head nails would split the wood. The oval brad head is tapped below the level of the timber in door frames, floor and skirting boards.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140231405 |
Finish | Bright |
Head Shape | Oval |
MFR Part No. | 6037-025P010SC |
Overall Length | 25mm |
Pack Quantity | 1KG |
Product Type | Brad Nail |
Service Class | Level 1 Indoors Level 2 Indoors Not Heated or Outdoor Protected Level 3 Outdoor Exposed To Weather |
Shank Style | Smooth |
UNSPSC Code | 31162001 |