£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
SN2001 18/13 18g BRADS 13mm (Box-5000)
SN2002 18/15 18g BRADS 15mm (Box-5000)
SN2004 18/20 18g BRADS 20mm (Box-5000)
SN2005 18/25 18g BRADS 25mm (Box-5000)
SN2006 18/30 18g BRADS 30mm (Box-5000)
SN2008 18/40 18g BRADS 40mm (Box-5000)
SN2010 18/50 18g BRADS 50mm (Box-5000)
Attribute | Value |
---|---|
Brand | AEG |
Finish | Galvanised |
Head Shape | Clipped |
MFR Part No. | SN2002 |
Overall Length | 15mm |
Pack Quantity | 5000 |
Product Type | Brad Nail |
Service Class | Level 1 Indoors Level 2 Indoors Not Heated or Outdoor Protected Level 3 Outdoor Exposed To Weather |
Shank Style | Ring |
UNSPSC Code | 31162001 |