noscriptMatlock 13mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP 6627720K | Cromwell Tools

Matlock

13mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP

SKU:

MTL6627720K

MPN:

6627720K

£0.35

Ex VAT

£0.42

Inc VAT

IN STOCK (37)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 1596.


    Product Specification
    Attribute
    Value

    Band Width

    20mm

    Box Quantity

    10

    Brand

    Matlock

    EAN

    5036140252615

    Hole Diameter

    6.6mm

    Length

    30mm

    Material

    Steel

    MFR Part No.

    H940130

    Product Type

    Half Saddle Heavy Duty (1 Pipe)

    Size

    13mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906