noscriptMatlock 7mm (1-PIPE) HALF SADDLE CLAMP LIGHT DUTY BZP 6627330K | Cromwell Tools

Matlock

7mm (1-PIPE) HALF SADDLE CLAMP LIGHT DUTY BZP

SKU:

MTL6627330K

MPN:

6627330K

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (1)

    Product Details

    Widely used for fixing pipes and cables in all industries.


    Features and Benefits
    • Zinc plated to protect against corrosion
    • Durable steel base material
    • Available in a comprehensive range of sizes


    Standards
    • DIN 72571


    Product Specification
    Attribute
    Value

    Band Width

    10mm

    Box Quantity

    1

    Brand

    Matlock

    EAN

    5036140252318

    Hole Diameter

    4.8mm

    Length

    20.5mm

    Material

    Steel

    MFR Part No.

    A940070-1

    Product Type

    Half Saddle Clamp (1 Pipe)

    Size

    7mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906