noscriptMatlock 8mm (1-PIPE) FULL SADDLE CLAMP LIGHT DUTY BZP 6627510K | Cromwell Tools

Matlock

8mm (1-PIPE) FULL SADDLE CLAMP LIGHT DUTY BZP

SKU:

MTL6627510K

MPN:

6627510K

£0.30

Ex VAT

£0.36

Inc VAT

IN STOCK (50+)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 72573.


    Product Specification
    Attribute
    Value

    Band Width

    10mm

    Box Quantity

    100

    Brand

    Matlock

    EAN

    5036140252479

    Hole Diameter

    4.8mm

    Length

    34mm

    Material

    Steel

    Product Type

    Full Saddle Clamp Light Duty (1 Pipe)

    Size

    8mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906