£0.26
Ex VAT
£0.31
Inc VAT
10 Variations Available
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 1596.
Attribute | Value |
---|---|
Band Width | 16mm |
Box Quantity | 10 |
Brand | Matlock |
EAN | 5036140252608 |
Hole Diameter | 6.6mm |
Length | 28mm |
Material | Steel |
MFR Part No. | H940090 |
Product Type | Half Saddle Heavy Duty (1 Pipe) |
Size | 9mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |