noscriptTico JW172-61, Pipe Grips, Guide Type, 61mm TJ-10255X | Cromwell Tools

Tico

JW172-61, Pipe Grips, Guide Type, 61mm

SKU:

TCO4527062K

MPN:

TJ-10255X

£137.00

Ex VAT

£164.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    TICO Pipe Supports/Clamps have been specifically designed to minimise vibration transmission between pipework and hanger, and also preventing corrosion between dissimilar metals. Configuration enables the pipe to be gripped and supported while accommodating larger axial and torsional movements of the pipe.


    Key Features:


    • Pipe is fully isolated from its support to prevent electrolytic corrosion.
    • Prevents clamping damage to the pipes during installation.
    • Also prevents wear due to fretting.
    • Reduction in the transmission of noise and vibration.
    • Maintenance free and long service life.
    • Easy to install.


    JW 172 Series.
    Sizes based on stainless steel pipe outer diameters to BS3974 Part 1 1974.
    Rubber sleeve and pad colour coded Black


    Product Specification
    Attribute
    Value

    Brand

    Tico

    Compatible Pipe Diameter

    61mm

    MFR Part No.

    JW172-61

    Product Type

    Pipe Clip

    UNSPSC Code

    31162906