£0.68
Ex VAT
£0.82
Inc VAT
37 Variations Available
Product Details
Product Specification
This range of metric-sized half pipe clamps is manufactured from steel and complete with a pain finish. Sold in a variety of sizes to suit your specific requirements.
Features and Benefits
• Manufactured from steel which makes for a durable product
• Available in a range of sizes to suit varying pipe diameters
• Easy to fix to your desired surface via the two bolt holes
Typical Applications
• Agricultural
• Industrial
• Plumbing
• Domestic
Notes
• Images are for illustration purposes only, actual product may vary slightly
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Hole Diameter | 9mm |
Length | 68mm |
Material | Steel |
Product Type | Half Pipe Clamp |
Size | 16mm |
Surface Treatment | Plain |
UNSPSC Code | 31162906 |