£23.99
Ex VAT
£28.79
Inc VAT
39 Variations Available
Product Details
Product Specification
Half Pipe Clamp,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Hole Diameter | 18mm |
Length | 290mm |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Half Pipe Clamp |
Size | 165mm |
UNSPSC Code | 31162906 |