Matlock

PIPE194 HALF PIPE CLAMPS

SKU:

MTL6621202K

MPN:

6621202K

£12.38

Ex VAT

£14.86

Inc VAT

OUT OF STOCK

    Product Details

    This range of metric-sized half pipe clamps is manufactured from steel and complete with a pain finish. Sold in a variety of sizes to suit your specific requirements.


    Features and Benefits
    • Manufactured from steel which makes for a durable product
    • Available in a range of sizes to suit varying pipe diameters
    • Easy to fix to your desired surface via the two bolt holes


    Typical Applications
    • Agricultural
    • Industrial
    • Plumbing
    • Domestic


    Notes
    • Images are for illustration purposes only, actual product may vary slightly


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Matlock

    Hole Diameter

    18mm

    Length

    326mm

    Material

    Steel

    Product Type

    Half Pipe Clamp

    Size

    194mm

    Surface Treatment

    Plain

    UNSPSC Code

    31162906