£0.74
Ex VAT
£0.89
Inc VAT
14 Variations Available
Product Details
Product Specification
Half Pipe Clamps,
Metric,
Steel,
HD GALV (Hot Dip Galvanised)
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Hole Diameter | 9mm |
Length | 80mm |
Material | Steel |
Product Type | Half Pipe Clamp |
Size | 22mm |
Surface Treatment | Hot Dip Galvanised |
UNSPSC Code | 31162906 |