£1.14
Ex VAT
£1.37
Inc VAT
15 Variations Available
Product Details
Product Specification
Half Pipe Clamps,
Metric,
Steel,
HD GALV (Hot Dip Galvanised)
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
Hole Diameter | 11mm |
Length | 98mm |
Material | Steel |
Product Type | Half Pipe Clamp |
Size | 34mm |
Surface Treatment | Hot Dip Galvanised |
UNSPSC Code | 31162906 |