SKU:
MTE6450294P
MPN:
0294T122
£56.49
Ex VAT
£67.79
Inc VAT
28 Variations Available
Product Details
Product Specification
• Heavy pattern design provides robust support and load distribution
• Compatible with imperial-sized bolts for consistent performance
• Self-colour finish offers corrosion resistance and a clean appearance
• Plain edge ensures smooth engagement with mating surfaces
• Conforms to BS3410 standards for reliability in bolting applications
• Bright steel/zinc plated options provide flexibility in finish selection for various environmental conditions
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
EAN | 5050420243360 |
ECLASS Code | 23099000 |
For nom. size | 1-3/4in. |
Material | Steel |
MFR Part No. | 0294T122 |
UNSPSC Code | 31161807 |