noscriptMetalMate 10mm FORM-A BRIGHT MILD STEELPLAIN WASHER DIN125A, Box of 100 0412T56 | Cromwell Tools

MetalMate

10mm FORM-A BRIGHT MILD STEELPLAIN WASHER DIN125A, Box of 100

SKU:

MTE6450412F

MPN:

0412T56

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (3)

    Product Details

    • Heavy pattern increases the durability and load-bearing capacity of the washers, suitable for rigorous applications
    • Metric sizing ensures compatibility with standard metric bolts and screws, making them versatile for international use
    • Self-colour finish offers a natural metal finish without additional coatings, which can be beneficial in applications where less friction is required
    • Plain edge provides a smooth bearing surface, which helps to evenly distribute the load
    • DIN 125A standard assures quality and uniformity in dimensions and performance


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    MetalMate

    ECLASS Code

    23099000

    For nom. size

    M12

    Material

    Steel

    MFR Part No.

    0412T56

    UNSPSC Code

    31161807