£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
• A4 stainless steel offers excellent resistance to corrosion, making it suitable for harsh environments, including marine and coastal applications
• Light pattern optimised for applications where less weight and bulk are crucial, providing sufficient strength for general use
• Smooth edges for uniform bearing surface, reducing the risk of damage to part surfaces under the washer
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420100663 |
ECLASS Code | 23099000 |
For nom. size | 10mm |
Material | Stainless Steel |
MFR Part No. | 0626B56 |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |