£12.99
Ex VAT
£15.59
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420604017 |
ECLASS Code | 23099000 |
For nom. size | 12mm |
Material | Steel |
MFR Part No. | G0476T58 |
Surface Treatment | Galvanised |
UNSPSC Code | 31161807 |