SKU:
MTE6450504D
MPN:
G0412T58
£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420618069 |
ECLASS Code | 23099000 |
For nom. size | 12mm |
Material | Steel |
MFR Part No. | G0412T58 |
Surface Treatment | Galvanised |
UNSPSC Code | 31161807 |