£16.79
Ex VAT
£20.15
Inc VAT
7 Variations Available
Product Details
Product Specification
• Specifically designed to BS4320 standards for reliable performance
• Mild steel provides strength and durability for general-purpose applications
• Galvanised option offers enhanced corrosion resistance suitable for outdoor and marine environments
• Ideal for securing bolts and nuts in various industrial and construction applications
• Suitable for both standard and galvanised bolting applications, providing flexibility in use
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420614351 |
ECLASS Code | 23099000 |
For nom. size | 12mm |
Material | Steel |
MFR Part No. | G0295T58 |
Surface Treatment | Galvanised |
UNSPSC Code | 31161807 |