SKU:
MTE6450504E
MPN:
G0412T62
£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420618076 |
ECLASS Code | 23099000 |
For nom. size | 16mm |
Material | Steel |
MFR Part No. | G0412T62 |
Surface Treatment | Galvanised |
UNSPSC Code | 31161807 |