MetalMate

1in. TABLE-3 BRIGHT HEAVY PLAIN WASHER BZP BS3410, Box of 50

SKU:

MTE6450717L

MPN:

Z0294T100

£18.79

Ex VAT

£22.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Heavy pattern design provides robust support and load distribution
    • Compatible with imperial-sized bolts for consistent performance
    • Self-colour finish offers corrosion resistance and a clean appearance
    • Plain edge ensures smooth engagement with mating surfaces
    • Conforms to BS3410 standards for reliability in bolting applications
    • Bright steel/zinc plated options provide flexibility in finish selection for various environmental conditions


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    MetalMate

    EAN

    5050420170444

    ECLASS Code

    23099000

    For nom. size

    10mm

    Material

    Steel

    MFR Part No.

    Z0294T100

    UNSPSC Code

    31161807